Contactor, Auxiliary Contact, 10A, 600VAC, Adder Block, 1NO/NC

Item #: 0010338

Cat #: C320KGS22

UPC: 782113629278

$ 285.47 EA
Company wide:
5 in stock
Auxiliary Contact Adder Block. 1 N.O. & 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.

Overview

Auxiliary Contact Adder Block. 1 N.O. & 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113629278, C320KGS22, CUTC320KGS22

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts DC: 600
Poles: 2
Amps: 10
Volts AC: 600