Freedom Accessory

Item #: 0010324

Cat #: C320KA2

UPC: 782113208022

$ 943.05 EA
Company wide:
0 in stock
Freedom Accessory, Auxiliary Contact, For Citation Starter, Sizes 3-5

Overview

Freedom Accessory, Auxiliary Contact, For Citation Starter, Sizes 3-5
Also known as: 782113208022, C320KA2, CUTC320KA2

Specifications

Family / Style: Freedom
Mounting: Side
Amps: 10
Size: 5, 3
Poles: 1
Volts AC: 600
Family / Style: Freedom
Amps: 10
Poles: 1
Mounting: Side
Size: 5, 3
Volts AC: 600