C 320AS1 TRANSIENT SUPPRESSOR

Item #: 0010316

Cat #: C320AS1

UPC: 782113275338

$ 351.10 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Accessories, Transient Suppressor

Overview

NEMA Freedom Accessories, Transient Suppressor

Replacement and renewal items for control products

Also known as: 782113275338, C320AS1, CUTC320AS1

Specifications

Family / Style: Freedom
Mounting: Device
Volts AC: 120
Size: 5, 3
Amps Range: 100 - 300
Family / Style: Freedom
Volts AC: 120
Amps Range: 100 - 300
Mounting: Device
Size: 5, 3