Solar Tie Wrap

Item #: 0010282

Cat #: CT15BK50S-L

UPC: 051128612170

Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15.1" (384mm). Width: 0.18" (4.6 mm). Mounting: #10 Hole. Color: Black. Package Quantity: 100

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15.1" (384mm). Width: 0.18" (4.6 mm). Mounting: #10 Hole. Color: Black. Package Quantity: 100
Also known as: 051128612170, CT15BK50S-L, MMMCT15BK50SL

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 15.100 in
Color: Black
Material: Nylon