DP CONT 60A 3P OPN 24V

Item #: 0010245

Cat #: C25FNF360T

UPC: 782113476155

$ 192.67 EA
Company wide:
0 in stock
Documents & Guides
DC DP CONTACTOR 30 AMP, Quick,Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing

Overview

DC DP CONTACTOR 30 AMP, Quick,Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113476155, C25FNF360T, CUTC25FNF360T

Specifications

Phase: 3
Poles: 3
Type: Contactor, Box Lug, Definite Purpose
Volts AC Control: 24
Mounting: Surface
Amps: 60
Phase: 3
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Poles: 3
Volts AC Control: 24
Amps: 60