Contactor, Definite Purpose, 3P, 50A, 104 -120VAC Coil, 600VAC

Item #: 0010241

Cat #: C25FNF350A

UPC: 782113476070

$ 549.11 EA
Company wide:
25 in stock
Documents & Guides
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

Overview

50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads

Also known as: 782113476070, C25FNF350A, CUTC25FNF350A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Volts AC: 600
Amps: 50
Volts AC Control: 120
Type: Contactor, Box Lug, Definite Purpose
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 50