Definite Purpose Contactor

Item #: 0010239

Cat #: C25FNF250A

UPC: 782113476049

$ 504.23 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 2-pole, 50 Amp, Lug Terminals, 120 Vac

Overview

Definite Purpose Contactor, 2-pole, 50 Amp, Lug Terminals, 120 Vac
Also known as: 782113476049, C25FNF250A, CUTC25FNF250A

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 600
Amps: 50
Volts AC Control: 120
Mounting: Surface
Volts AC: 600
Poles: 2
Phase: 1
Amps: 50