Contactor, Definite Purpose, 4P, 25A, 104 -120VAC Coil, 600VAC

Item #: 0010234

Cat #: C25END425A

UPC: 782113542324

$ 240.64 EA
Company wide:
30 in stock
Documents & Guides
25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.

Overview

25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 120V AC Coil. Series: C1.

Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max

Also known as: 782113542324, C25END425A, CUTC25END425A

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 25
Poles: 4
Volts AC: 600
Volts AC Control: 120
Amps: 25
Volts AC: 600
Type: Contactor, Definite Purpose
Poles: 4