Contactor, Definite Purpose, 3P, 40A, 208/240VAC Coil, 600VAC

Item #: 0010231

Cat #: C25DNF340B

UPC: 782116300686

$ 174.59 EA
Company wide:
29 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil. Series: D1.

Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max

Also known as: 782116300686, C25DNF340B, CUTC25DNF340B

Specifications

Poles: 3
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 40
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Amps: 40
Volts AC Control: 208/240
Type: Contactor, Definite Purpose, Non-Reversing
Volts AC: 600