40A, 2P, Definite Purpose Contactor

Item #: 0010228

Cat #: C25DNF240A

UPC: 782116300396

$ 152.07 EA
Company wide:
5 in stock
Documents & Guides
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. D1 Series

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. D1 Series

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116300396, C25DNF240A, CUTC25DNF240A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 40
Volts AC Control: 120
Type: Contactor, Definite Purpose, Non-Reversing
Poles: 2
Amps: 40