Contactor, Definite Purpose, 3P, 40A, 110 -120VAC Coil, 600VAC

Item #: 0010226

Cat #: C25DND340A

UPC: 782116300648

$ 174.59 EA
Company wide:
1 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782116300648, C25DND340A, CUTC25DND340A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Box Lug, Definite Purpose
Amps: 40
Poles: 3
Mounting: Surface
Volts AC: 600