Contactor, Definite Purpose, 3P, 30A, 110 -120VAC Coil, 600VAC

Item #: 0010222

Cat #: C25DND330A

UPC: 782116300587

$ 261.38 EA
Company wide:
31 in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1

Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max

Also known as: 782116300587, C25DND330A, CUTC25DND330A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 30