Contactor, Definite Purpose, 3P, 25A, 24VAC Coil, 600VAC

Item #: 0010221

Cat #: C25DND325T

UPC: 782116300563

$ 254.76 EA
Company wide:
4 in stock
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.

Overview

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1.

Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max

Also known as: 782116300563, C25DND325T, CUTC25DND325T

Specifications

Poles: 3
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Volts AC Control: 24
Mounting: Surface
Amps: 25
Volts AC: 600
Poles: 3
Volts AC Control: 24
Amps: 25
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Mounting: Surface
Volts AC: 600