40A, 2P, Definite Purpose Contactor

Item #: 0010213

Cat #: C25DND240T

UPC: 782116308217

$ 109.30 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116308217, C25DND240T, CUTC25DND240T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Poles: 2
Volts AC Control: 24
Type: Contactor, Definite Purpose
Amps: 40