30A, 2P, Definite Purpose Contactor

Item #: 0010212

Cat #: C25DND230T

UPC: 782116300372

$ 241.56 EA
Company wide:
8 in stock
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116300372, C25DND230T, CUTC25DND230T

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts AC Control: 24
Phase: 1
Volts AC: 600