Contactor, Definite Purpose, Compact, 30A, 2P, 208/240VAC Coil

Item #: 0010211

Cat #: C25DND230B

UPC: 782116300365

$ 241.56 EA
Company wide:
19 in stock
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. D1 Series

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. D1 Series

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116300365, C25DND230B, CUTC25DND230B, coilo va

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 208/240
Poles: 2
Phase: 1
Volts AC: 600
Mounting: Surface
Amps: 30
Volts AC Control: 208/240