Contactor, Definite Purpose, 2P, 30A, 110 -120VAC Coil, 600VAC

Item #: 0010210

Cat #: C25DND230A

UPC: 782116300341

$ 241.56 EA
Company wide:
57 in stock
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are subjected to stringent quality assurance inspections and testing procedures. Suitable for low duty-cycle applications requiring low cost switching of single- and three-phase loads, such as small motors and resistive heating loads

Also known as: 782116300341, C25DND230A, CUTC25DND230A, Crab Claw

Specifications

Volts AC Control: 120
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 120
Mounting: Surface
Amps: 30
Poles: 2
Phase: 1
Volts AC: 600