25A, 2P, Definite Purpose Contactor

Item #: 0010208

Cat #: C25DND225B

UPC: 782116307876

$ 219.13 EA
Company wide:
11 in stock
Documents & Guides
25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208-240V AC Coil. Series: D1

Overview

25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208-240V AC Coil. Series: D1

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116307876, C25DND225B, CUTC25DND225B

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 240, 208
Amps: 25
Poles: 2
Volts AC Control: 240, 208
Type: Contactor, Definite Purpose
Amps: 25