Definite purpose contactors and starters

Item #: 0010204

Cat #: C25DNC325B

UPC: 782116307241

$ 254.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Mounting plate, Quick, Pressure plate, 110/120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, Global listed, D1, Non-reversing

Overview

Eaton definite purpose contactor, Mounting plate, Quick, Pressure plate, 110/120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Three-pole, Global listed, D1, Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782116307241, C25DNC325B, CUTC25DNC325B

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Amps: 25
Volts AC: 600
Phase: 3
Poles: 3
Amps: 25
Volts AC Control: 110/120
Mounting: Surface
Volts AC: 600