Contactor, C25 series, 25A, 3P, 3PH, 600VAC, 120VAC Coil, Open

Item #: 0010203

Cat #: C25DNC325A

UPC: 782116307227

$ 254.76 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, C25 series, 25 Amp, 3-Pole, 3-Phase, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, C25 series, 25 Amp, 3-Pole, 3-Phase, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 782116307227, C25DNC325A, CUTC25DNC325A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Amps: 25
Volts AC: 600
Volts AC Control: 120
Poles: 3
Amps: 25
Phase: 3
Mounting: Surface
Volts AC: 600