30A, 3P, Definite Purpose Contactor

Item #: 0010200

Cat #: C25DGD330A

UPC: 782113379890

$ 384.40 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate & Quick Connect Terminals, 120V AC Coil. Series: D1.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate & Quick Connect Terminals, 120V AC Coil. Series: D1.
Also known as: 782113379890, C25DGD330A, CUTC25DGD330A

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts AC Control: 110/120
Mounting: Surface
Amps: 30