Contactor, Definite Purpose, Compact, 30A, 2P, 240VAC Coil, Open

Item #: 0010198

Cat #: C25BNB230B

UPC: 786685116037

$ 225.72 EA
Company wide:
10 in stock
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 240V AC Coil ***No Replacement Coils Available for the Compact Series***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685116037, C25BNB230B, CUTC25BNB230B

Specifications

Poles: 2
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Volts AC Control: 240
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 2
Volts AC Control: 240
Amps: 30
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Mounting: Surface
Volts AC: 600