Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open

Item #: 0010156

Cat #: CN15GN3AB

UPC: 782113973555

$ 1890.84 EA
Company wide:
1 in stock
Documents & Guides
NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 782113973555, CN15GN3AB, CUTCN15GN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor
Amps: 45
Volts AC: 600
Size: 2
Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Size: 2
Family / Style: Freedom
Mounting: Panel
Type: Contactor
Volts AC: 600