Nema Freedom Series Non-reversing Contactor

Item #: 0010155

Cat #: CN15GN2AB

UPC: 782113973548

$ 1742.14 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Contactor, Freedom, Size 2, 2-pole, 120 Vac/ 60hz - 110 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-reversing Contactor, Freedom, Size 2, 2-pole, 120 Vac/ 60hz - 110 Vac/ 50 Hz Coil
Also known as: 782113973548, CN15GN2AB, CUTCN15GN2AB

Specifications

Family / Style: Freedom
Type: Contactor
Size: 2
Family / Style: Freedom
Size: 2
Type: Contactor