
Nema Freedom Series Non-reversing Contactor
Item #: 0010154
Cat #: CN15DN4AB
UPC: 782113973531
$ 1257.04 EA
Company wide:
0
in stock
Documents & Guides
Contactor, NEMA, Full Voltage Non-Reversing, Freedom, 27 Amp, Size 1, 4-Pole, 120 Volt AC, Coil
Overview
Contactor, NEMA, Full Voltage Non-Reversing, Freedom, 27 Amp, Size 1, 4-Pole, 120 Volt AC, Coil
Also known as: 782113973531, CN15DN4AB, CUTCN15DN4AB
Specifications
| Family / Style: | Freedom |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Horsepower: | 10, 3, 2 |
| Size: | 1 |
| Mounting: | Surface |
| Amps: | 27 |
| Volts AC: | 600 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Size: | 1 |
| Amps: | 27 |
| Volts AC Control: | 110/120 |
| Horsepower: | 10, 3, 2 |
| Mounting: | Surface |
| Volts AC: | 600 |