
Nema Freedom Series Non-reversing Contactor
Item #: 0010153
Cat #: CN15BN3AB
UPC: 782113777504
$ 881.70 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 0, 18 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Overview
NEMA Size 0, 18 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 782113777504, CN15BN3AB, CUTCN15BN3AB
Specifications
| Horsepower: | 1, 5, 3, 2 |
| Family / Style: | Freedom |
| Volts AC Control: | 110/120 |
| Poles: | 3 |
| Size: | 0 |
| Amps: | 18 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Horsepower: | 1, 5, 3, 2 |
| Volts AC Control: | 110/120 |
| Size: | 0 |
| Mounting: | Surface |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 18 |
| Volts AC: | 600 |