M-CPNAM Conduit to Deck Angle Bracket, 1 1/4" EMT

Item #: 0010152

Cat #: 20MCPNAM

UPC: 782856686071

$ 8.20 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY 20MCPNAM

Easy to use, snap to close conduit and pipe support combined with a angle bracket. The bracket meets NEC clearance requirements for worry free installation.

Also known as: 782856686071, 20MCPNAM, CDY20MCPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Plain
Diameter: 1 1/4 in
Finish: Plain
Material: Steel