B18-CPNAM Box/Conduit with Deck Angle Bracket, 14-2 to 12-3 MC/AC, 3/8" Flexible

Item #: 0010147

Cat #: 6MB18CPNAM

UPC: 782856686132

$ 15.24 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY 6MB18CPNAM

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856686132, 6MB18CPNAM, CDY6MB18CPNAM

Features & Benefits

  • Meets the requirements of NEC® Section 300.4(E)
  • Supports conduit or pipe 1-1/2" (38 mm) under the roof decking to prevent potential damage from nails or screws
  • Supports box and conduit with one attachment point

Specifications

Material: Steel
Finish: Plated
Material: Steel
Finish: Plated