70A, 2P, Type CH, Breaker, Mounting Base

Item #: 0010141

Cat #: CH9MB270

UPC: 782113418926

$ 51.07 EA
Company wide:
8 in stock
Documents & Guides
Mounting Base, 70 AMP Maximum, Used With 2-Pole Type CH Circuit Breakers. For use in Industrial Applications as a means of Disconnect.

Overview

Mounting Base, 70 AMP Maximum, Used With 2-Pole Type CH Circuit Breakers. For use in Industrial Applications as a means of Disconnect.

Mounting base for 2-pole Type CH Circuit Breaker — 70 ampere maximum.

Also known as: 782113418926, CH9MB270, CUTCH9MB270

Specifications

Family / Style: CH
Poles: 2
Amps: 70
Family / Style: CH
Amps: 70
Poles: 2