CH 3/4 in Loadcenter and Breaker Accessories

Item #: 0010136

Cat #: CH9GP21

UPC: 782113114170

Company wide:
0 in stock
Documents & Guides
Eaton CH Ground Bar Kit,Ground bar kit, 21 terminals, two central mounting holes,,Ground bar kit,400 A,CH,Single- and Three-phase,0.75 in,1- and 3-phase 400AA CH loadcenters

Overview

Eaton CH Ground Bar Kit,Ground bar kit, 21 terminals, two central mounting holes,,Ground bar kit,400 A,CH,Single- and Three-phase,0.75 in,1- and 3-phase 400AA CH loadcenters

Eaton's surge load centers are fully integrated devices that protect against surges with a factory-mounted and wired surge suppressor device that lets users view status indication lights as it helps protect sensitive home electronic equipment. Eaton’s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination. Refer to existing MD

Also known as: 782113114170, CH9GP21, CUTCH9GP21

Specifications

Family / Style: CH
Family / Style: CH