Load Center Cover, Surface Style, NEMA 1, Indoor, Box Size P

Item #: 0010118

Cat #: CH7PS

UPC: 782113218557

$ 132.89 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Load Center Cover, Surface Style, NEMA 1, Indoor, Box Size P

Overview

Load Center Cover, Surface Style, NEMA 1, Indoor, Box Size P
Also known as: 782113218557, CH7PS, CUTCH7PS

Specifications

Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: P
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Surface
Size: P