Main Circuit Breaker Loadcenter, 10 kAIC

Item #: 0010089

Cat #: CH424PM400

UPC: 782113218328

Company wide:
0 in stock
3-phase, Main Breaker Loadcenter, 400 Amp, 10 Kaic, 42-pole, Copper Bus, NEMA 1- Indoor

Overview

3-phase, Main Breaker Loadcenter, 400 Amp, 10 Kaic, 42-pole, Copper Bus, NEMA 1- Indoor
Also known as: 782113218328, CH424PM400, CUTCH424PM400

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 400
Circuits: 42
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 400
Interrupt Rating AC: 10 kA
Family / Style: CH
Circuits: 42