Load Center, Main Lug, 400A, 42 Circuit, 3PH,208Y/120-240VAC, NEMA 1

Item #: 0010088

Cat #: CH424PL400

UPC: 782113342955

Company wide:
0 in stock
Load Center, Main Lug Only, 400 Amp, 42 Circuit, 3-Phase, Copper Bus, NEMA 1, No Cover

Overview

Load Center, Main Lug Only, 400 Amp, 42 Circuit, 3-Phase, Copper Bus, NEMA 1, No Cover
Also known as: 782113342955, CH424PL400, CUTCH424PL400

Specifications

Spaces: 42
Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Mounting: Flush, Surface
Family / Style: CH
Amps: 400
IP/NEMA Rating: NEMA 1
Circuits: 42
Type: Main Lug
Spaces: 42
Poles: 3
Mounting: Flush, Surface
Amps: 400
Circuits: 42
Phase: 3
Volts AC: 208Y, 120/240
Family / Style: CH
IP/NEMA Rating: NEMA 1
Type: Main Lug