Main Circuit Breaker Loadcenter, 10 kAIC

Item #: 0010081

Cat #: CH42PM400

UPC: 782113218304

Company wide:
0 in stock
1-phase, Main Breaker Loadcenter, 400 Amp, 10 Kaic, 42-pole, Copper Bus

Overview

1-phase, Main Breaker Loadcenter, 400 Amp, 10 Kaic, 42-pole, Copper Bus
Also known as: 782113218304, CH42PM400, CUTCH42PM400

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 400
Circuits: 42
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 400
Interrupt Rating AC: 10 kA
Family / Style: CH
Circuits: 42