Breaker, Type CH, 3P, 50A, 240VAC, 120VAC, Shunt Trip, 10kAIC

Item #: 0010067

Cat #: CH350ST

UPC: 782113322131

$ 429.59 EA
Company wide:
2 in stock
Documents & Guides
Breaker, Type CH, 3-Pole, 50 Amp, 10 Kaic, 240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space

Overview

Breaker, Type CH, 3-Pole, 50 Amp, 10 Kaic, 240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space
Also known as: 782113322131, CH350ST, CUTCH350ST

Specifications

Poles: 3
Family / Style: CH
Volts AC: 240
Amps: 50
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 50