Type Ch Circuit Breaker

Item #: 0010064

Cat #: CH330ST

UPC: 782113339689

$ 429.59 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 3-pole, 30 Amp, 10 Kaic, 240 Vac, Shunt Trip

Overview

Type Ch Circuit Breaker, 3-pole, 30 Amp, 10 Kaic, 240 Vac, Shunt Trip
Also known as: 782113339689, CH330ST, CUTCH330ST

Specifications

Poles: 3
Family / Style: CH
Amps: 30
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240