Breaker, 20A, 3P, 240V, 10 kAIC, Type CH

Item #: 0010060

Cat #: CH320

UPC: 782113102023

$ 221.81 EA
Company wide:
68 in stock
Documents & Guides
20 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC. 20A, 3P, 240V, 10 kAIC, Type CH CB.

Overview

20 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC. 20A, 3P, 240V, 10 kAIC, Type CH CB.

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 782113102023, CH320, CUTCH320

Specifications

Poles: 3
Family / Style: CH
Amps: 20
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240