Type CH 3/4-inch Standard Circuit Breaker

Item #: 0010059

Cat #: CH315ST

UPC: 782113339634

$ 510.00 EA
Company wide:
0 in stock
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch standard circuit breaker,15 A,10 kAIC,Three-pole,240V,CH,Common breaker trip,#14-6 AWG Cu/Al,CH,Type CH Loadcenters,Shunt trip included

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 782113339634, CH315ST, CUTCH315ST

Specifications

Poles: 3
Family / Style: CH
Amps: 15
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240