Breaker, 15A, 3P, 240V, 10 kAIC, Type CH

Item #: 0010058

Cat #: CH315

UPC: 782113101996

$ 221.81 EA
Company wide:
13 in stock
Documents & Guides
15 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC

Overview

15 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113101996, CH315, CUTCH315

Specifications

Poles: 3
Family / Style: CH
Amps: 15
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240