Breaker, 90A, 3P, 240V, 10 kAIC, Type CH

Item #: 0010055

Cat #: CH3090

UPC: 782113102399

$ 361.59 EA
Company wide:
0 in stock
Documents & Guides
90 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC

Overview

90 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782113102399, CH3090, CUTCH3090

Specifications

Poles: 3
Family / Style: CH
Amps: 90
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 90
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240