E2 J Frame Mining Breaker

Item #: 0010050

Cat #: E2J3225WU17

UPC: 782114465653

$ 4751.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton E2 mining complete molded case circuit breaker, J-frame, E2J, Complete breaker, Interchangeable thermal-magnetic trip, 1125-2250A trip rating, Three-pole, 225A, 600 Vac, 250 Vdc, no term., Mining, 110-127 Vac same side w/ left pigtail

Overview

Eaton E2 mining complete molded case circuit breaker, J-frame, E2J, Complete breaker, Interchangeable thermal-magnetic trip, 1125-2250A trip rating, Three-pole, 225A, 600 Vac, 250 Vdc, no term., Mining, 110-127 Vac same side w/ left pigtail

The Eaton Mining Molded Case Circuit Breaker offers users a higher quality experience and a safer work environment. Rugged design and tested dependability for harsh and hazardous environments are two of the reasons Eaton has been the undisputed leader in electric power distribution to the mining industry for 40 years. The mining circuit breaker protects all sizes of trailing cable defined by MSHA, and as a result, minimizes panel design and reduces inventory requirements. Available in 7 frame sizes up to 2000A and 1000VAC.

Also known as: 782114465653, E2J3225WU17, CUTE2J3225WU17

Specifications

Poles: 3
Amps: 225
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 225