Concept Window-Door Enclosure, 30.00x24.00x8.00, Lt Gray, Steel
Item #: 0010049
Cat #: CSD30248WLG
UPC: 783510163693
$ 1347.57 EA
Company wide:
0
in stock
Documents & Guides
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD30248WLG item measures 30.00x24.00x8.00 inches with a material of Steel colored Lt Gray.
Overview
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD30248WLG item measures 30.00x24.00x8.00 inches with a material of Steel colored Lt Gray.
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510163693, CSD30248WLG, HOFCSD30248WLG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Light Gray |
| Width: | 24 in |
| Height: | 30 in |
| Depth: | 8 in |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 24 in |
| Depth: | 8 in |
| Finish: | Powder Coated |
| Color: | Light Gray |
| Height: | 30 in |
| Material: | Steel |