Mounting Brackets (qty 2)

Item #: 0010042

Cat #: LMK25

UPC: 783510296209

$ 61.59 EA
Company wide:
0 in stock
Mounting Brackets (qty2), Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: Fits 250mm, Material/finish: Steel/zinc

Overview

Mounting Brackets (qty2), Bulletin A54y (inline Instrumentation Enclosure Accessories), Size/dims: Fits 250mm, Material/finish: Steel/zinc

Use the nVent HOFFMAN HOFLMK25 as a mounting framework to install DIN rails or a panel. Bracket is offset for additional space in front of or behind mounted equipment. Plated 12 gauge steel. Mounting hardware included. Brackets are required for DIN3 type rails.

Also known as: 783510296209, LMK25, HOFLMK25

Features & Benefits

  • Mounting hardware included

Specifications

Material: Steel
Weight: 0.700 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 0.700 lb