Breaker, 90A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010031
Cat #: CH290
UPC: 782113101910
Call for price
Company wide:
87 in stock
Documents & Guides
90 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC

Overview

90 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113101910, CH290, CUTCH290

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 90
Interrupt Rating AC: 10kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Poles: 2
Amps: 90

Customer Reviews

No reviews for this product
(0)