Breaker, 80A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010030

Cat #: CH280

UPC: 782113312293

$ 164.25 EA
Company wide:
161 in stock
Documents & Guides
80 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

80 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks.

Also known as: 782113312293, CH280, CUTCH280

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 80
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80