CH250Type CH 3/4-inch Standard Circuit Breaker

Item #: 0010027

Cat #: CH250

UPC: 782113101859

Company wide:
0 in stock
Documents & Guides
Type CH 3/4-inch Standard Circuit Breaker, Two-Pole, 50A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 600C or 750C

Overview

Type CH 3/4-inch Standard Circuit Breaker, Two-Pole, 50A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 600C or 750C
Also known as: 782113101859, CH250, CUTCH250

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50