Breaker, 45A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010026

Cat #: CH245

UPC: 782113317014

Company wide:
0 in stock
Documents & Guides
45 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113317014, CH245, CUTCH245

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45