EZ Trim Lock Kit With Key For Boxes 24"–60" High

Item #: 0010024

Cat #: 5155C81G03

UPC: 786689497651

$ 58.48 EA
Company wide:
18 in stock
Documents & Guides
EZ Trim Lock Kit With (1) Key For Boxes 24"–60" High

Overview

EZ Trim Lock Kit With (1) Key For Boxes 24"–60" High

Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.

Also known as: 786689497651, 5155C81G03, CUT5155C81G03

Specifications

Type: Lock, Panelboard
Type: Lock, Panelboard