Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010021

Cat #: CH240

UPC: 782113101835

Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

40 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113101835, CH240, CUTCH240

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40