Breaker, 35A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 0010011

Cat #: CH235

UPC: 782113312248

Company wide:
0 in stock
Documents & Guides
35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113312248, CH235, CUTCH235

Specifications

Amps: 35
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 2
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240